Plastic blind rivet
Plastic blind rivets
RIV-PLA-(4,00-10,00)-6,30X25,20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy mounting
With plastic blind rivet pliers.
Corrosion-free
Does not conduct electricity
Painted surfaces are not damaged.
Material
Rivet sleeve made from PA, rivet bolt made from POM, black.
Datasheets(X)
For mounting plastic trims, loudspeaker covers, dashboards and inner fenders in vehicle applications and all plastic parts in the vehicle interior.
![]() | |
Min./max. drill hole diameter | 6.3-6.5 mm |
Min./max. attachment thickness | 4-10.3 mm |
Sleeve diameter | 6.3 mm |
Sleeve length | 25.2 mm |
Head diameter | 16.9 mm |
Head height | 2.5 mm |
Colour | Black |
Corresponds to original spare part number | 7142151750 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!