Plastic base rail connector
Base rail connector for plastic skirting profile
BSERLCON-SKIRTPRFL-PLA
Art.-no. 0519528101
EAN 4052703478279
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Assembly aid for aluminium or PVC skirting end and cover profiles as well as support and connection rails
Datasheets(X)
Simply push the skirting profile connector onto the already attached skirting profile and slide the next profile into it.
Material | Plastic |
Width | 26 mm |
Height | 5.5 mm |
Length | 30 mm |