Plastic arch bead
Round arc, plastic
RDARCPRFL-PLA-L3M
Art.-no. 0519402425
EAN 4065746437646
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Impact-resistant
No impact damage, so less susceptible to transport damage
Legs 0.8 mm
For thin skim coats
Datasheets(X)
Edge protection for arched drywall ends
Material | Polyvinyl chloride - PVC hard |
Colour | White |
Material thickness | 1.2 mm |
Side dimension of profile | 33 x 33 mm |