Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic anchor with combi screw assortment 900 pieces in system case

Plastic anchor with combi screw 900 pieces Sysko
PLADWL-SYSKO-COMBISCR-900TLG

Art.-no. 5964025101

EAN 4046777768817

-,--
price per selected packing unit
| Individual prices for customers after login
Plastic anchor with combi screw assortment 900 pieces in system case

Art.-no. 5964025101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

900 PCS

Plastic anchor with combi screw assortment 900 pieces in system case including:
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
100 x
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

SCR-PANHD-SL-Z2-(A2K)-3,5X35

Description:
3.5 x 35 mm
Quantity: 100 x
100 x
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

SCR-PANHD-SL-Z2-(A2K)-3,5X40

Description:
3.5 x 40 mm
Quantity: 100 x
50 x
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

SCR-PANHD-SL-Z2-(A2K)-4,5X40

Description:
4.5 x 40 mm
Quantity: 50 x
50 x
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

SCR-PANHD-SL-Z2-(A2K)-4,5X50

Description:
4.5 x 50 mm
Quantity: 50 x
50 x
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

SCR-PANHD-SL-Z3-(A2K)-6X50

Description:
6 x 50 mm
Quantity: 50 x
50 x
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

SCR-PANHD-SL-Z3-(A2K)-6X60

Description:
6 x 60 mm
Quantity: 50 x
100 x
SHARK plastic multi-purpose anchor without collar

DWL-PLA-WO.COLLAR-5X31

Description:
5 x 31 mm
Universal anchors for fixtures in almost all building materials for the lower load range
Quantity: 100 x
100 x
SHARK plastic multi-purpose anchor without collar

DWL-PLA-WO.COLLAR-6X36

Description:
6 x 36 mm
Universal anchors for fixtures in almost all building materials for the lower load range
Quantity: 100 x
50 x
SHARK plastic multi-purpose anchor without collar

DWL-PLA-WO.COLLAR-8X51

Description:
8 x 51 mm
Universal anchors for fixtures in almost all building materials for the lower load range
Quantity: 50 x
2 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-3COMP-VAR

Description:
Number of compartments: 3 PCS; Compartment width x compartment depth x compartment height: 315 x 62 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 2 x
6 x
Divider For plastic system insert

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 6 x
100 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-5X28

Description:
5 x 28 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 100 x
100 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-6X35

Description:
6 x 35 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 100 x
50 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-8X46

Description:
8 x 46 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information