Plastic adhesive Special
Plastic adhesive, Special
ADH-PLA-SPECIAL-50ML
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/621718240.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281923.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281921.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281919.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281924.jpg)
Register now and access more than 125,000 products
Excellent adhesion to plastics and metals
Secure and long-lasting bonding to the widest range of materials possible.
Rapid processing
No primer or activator necessary
Excellent moisture and media resistance
- The adhesive still has around 20 % of its initial strength at +100° C, this mechanical softening is reversible.
- Continuous use above 100° C is not recommended, as the adhesive is permanently degraded from approx. +250° C.
- The adhesive is UV-resistant behind glass or plastics in internal areas. The adhesive may discolour and become brittle in direct sunlight or weather.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Specially developed adhesive for bonding, casting, sealing, and encapsulating low-energy plastics and difficult-to-adhere surfaces.
Ideally suited to manufacture in the automotive, machinery and tools industries, as well as model construction, electronics, precision engineering, solar technology, optics, etc.
The substrates must be clean, dry, and free of grease. For pre-treatment, refer to the technical data sheet.
Place the static mixing tube on the opened adhesive cartridge and insert the cartridge into the respective dosing gun. Discard the first 2 cm of mixed adhesive. Apply the mixed adhesive to the parts to be bonded as soon as possible, and fix the joined parts for approx. 2 hours.
For more information, please refer to the technical data sheet.
Contents | 50 ml |
Container | Double cartridge |
Chemical basis | Acrylate |
Colour | Yellowish |
Density | 1.05 g/cm³ |
Working life | 5 min |
Min. initial strength | 2 h |
Full curing speed/conditions | 1 mm/min / 23°C |
Min./max. processing temperature | 15 to 23 °C |
Min./max. temperature resistance | -55 to +80 °C |
Solvent-free | Yes |
Silicone-free | Yes |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C |
Min. combined tension and shear resistance | 6 N/mm² |
Shore D hardness | 50 |
Materials to bond | EPDM (Plastic) |
Properties of the adhesive | Rigid bonding |
Tensile lap-shear strength1) | |
Substrate | Tensile lap-shear strength [N/mm²] |
Fibreglass-reinforced plastic | 17,1 |
PVC | 14,1 |
ABS | 10,5 |
Cold-rolled steel | 17,2 |
Aluminium | 15,7 |
Stainless steel | 15,9 |
Acrylate | 6,6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!