Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic adhesion promoter SR

Plastic adhesion promoter SR
PRIM-PLA-PRIMER-SR-400ML

Art.-no. 5867000125

EAN 4050382242587

-,--
price per selected packing unit
| Individual prices for customers after login
Plastic adhesion promoter SR

Art.-no. 5867000125

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic adhesion promoter for use in spot repairs of plastic parts.

Even application rate


Even, thin moistening of the spot area



High yield due to constant atomisation pressure



Excellent adhesion properties



Dries quickly

Notice

Not suitable for PE, Styrofoam and synthetic resin-coated surfaces. After use, turn the can upside down and spray until the nozzle is empty.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For plastic parts such as PP, PP/EPDM, ABS, SAN, PC, PA, PUR-RIM, R-TPU, PPO, PBT, PUR soft foam, UP-GF plastics.

Instructions

Lightly roughen the surface to be treated and clean thoroughly with silicone remover. The surface must be clean, dry and free from grease. Shake the can well for approx. 2 minutes before use. Apply one thin (1–2 µm) spray pass at a distance of approx. 20–30 cm. Can be painted after approx. 10 minutes with all commercially available top-coat systems.

Contents

400 ml

Chemical basis

Resin

Colour

Transparent

Density

0.75 g/cm³

Density conditions

at 20°C

VOC concentration (CH)

728 g/l

Min. coating thickness

1 µm

Max. coating thickness

2 µm

Min. spraying distance

20 cm

Max. spraying distance

30 cm

Unleaded

Yes

Shelf life from production

36 Month

Acid-free

Yes

Chlorine-free

Yes

Silicone-free

Yes

Water-soluble

Yes

Conditions for drying time

at 20°C

Min. drying time

15 min

Max. drying time

20 min

Max. proportion of solids

2.3 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spraymaster spray can attachment

ATTCH-SPRCAN-F.PNTSPR-SPRAYMASTER

The practical attachment for your spray cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information