Plastic T-connector
Plastic T-plug-in connectors
QCKPLGCON-(T-CON)-PLA-D8MM
Art.-no. 088502 08
EAN 4011231816472
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Operating temperature: -20°C to +80°C
- Permissible operating pressure max. 20 bar
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Datasheets(X)
Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.
Installation:
Insert polyamide pipe into the quick-fit plug while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go
Dismantling:
Press clamping ring against connection and pull out pipe
![]() | |
Outer diameter of pipe (D1) | 8 mm |
Outer diameter (G) | 13.5 mm |
Distance from centre of pipe to end of T-piece (L/2) | 23 mm |
Length (L) | 46 mm |
Height (H) | 29.5 mm |
Max. operating pressure | 20 bar |
Material of gasket | Nitrile |
Material | Plastic |
Material of serrated washer | Stainless steel |
Min./max. temperature conditions | -20 to 80 °C |
