Plasters Alu
Plaster strip Alu
PLST-ALU-L72XB25MM-45
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flexible fabric plaster with a micronised aluminium layer
- Does not stick to the wound
- Breathable and skin-friendly
- Suitable for sensitive skin
- The plasters are individually wrapped and ready for immediate use after removal from the dispenser
- These patches are suitable for single use as well as for refilling plaster dispensers
Datasheets(X)
- Wide range of uses: for work, hobbies and leisure
- The adhesive bandage can be used to cover and protect smaller wounds such as cuts, scratches or scrapes.
Number of pieces | 45 PCS |
Plaster length | 72 mm |
Plaster width | 25 mm |
Shelf life from production/conditions | 48 Month / at room temperature, in the original container |