Plastering border with shadow gap and fabric one piece
Render bead shadow gab with mesh
RENDBEAD-MSH-SHADOWGAP-9MM-L2,4M
Art.-no. 0519550924
EAN 4052703472130
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Shadow gap
- Neat finish (only approx. 1 mm visible white edge)
- Protects the foam tape
Coextruded fabric
Secure and long-lasting integration of fabric
Supported removal tab prevents the profile from tilting
Two smoothing edges (with 9 mm width)
- Simplifies smoothing the fabric and plaster coat
- Reinforcement fabric positioned in upper third of reinforcement adhesive
Important! This bead is not part of the VDPM guideline.
Datasheets(X)
For sealing window and door joints in ETICS against driving rain.
![]() | |
Material of profile | PVC-U, impact resistant |
Width | 9 mm |
Min. motion absorption | 2 mm |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 165 g |
Mesh size | 4 x 4 mm |
Building material class | B2 - Normally inflammable |
Ultraviolet resistance | UV-stabilised |
Resistance against | Weather |
Length | 2.4 m |
Material of foam | Closed-cell PE foam |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
