Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastering border with shadow gap and fabric one piece

Render bead shadow gab with mesh
RENDBEAD-MSH-SHADOWGAP-6MM-L2,4M

Art.-no. 0519550624

EAN 4052703472109

-,--
price per selected packing unit
| Individual prices for customers after login
Plastering border with shadow gap and fabric one piece

Art.-no. 0519550624

-,--
price per selected packing unit
Quantity
PU
x 72 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Absorption of movement max. 2 mm

Shadow gap


  • Neat finish (only approx. 1 mm visible white edge)

  • Protects the foam tape


Coextruded fabric


Secure and long-lasting integration of fabric



Supported removal tab prevents the profile from tilting



Two smoothing edges (with 9 mm width)


  • Simplifies smoothing the fabric and plaster coat

  • Reinforcement fabric positioned in upper third of reinforcement adhesive
Notice

Important! This bead is not part of the VDPM guideline.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window and door joints in ETICS against driving rain.

Material of profile

PVC-U, impact resistant

Width

6 mm

Min. motion absorption

2 mm

Material of mesh

Fibre glass

Fabric type

ETICS fabric

Fabric weight per m2

165 g

Mesh size

4 x 4 mm

Building material class

B2 - Normally inflammable

Ultraviolet resistance

UV-stabilised

Resistance against

Weather

Length

2.4 m

Material of foam

Closed-cell PE foam

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Interior plaster fabric

MSH-INTERNAL-PLASTER-75G-5X5-WHITE-100M

For reinforcing surfaces in interior plaster
x 100 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information