Plasterer's tape
TPE-PLASTERING-TAPE-48MMX33M
Art.-no. 0992433050
EAN 4068362788734
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and application conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Backing material | Polyester fabric |
Adhesive base | Synthetic rubber |
Width | 48 mm |
Length | 33 m |
Colour | White |
Thickness of adhesive tape | 165 µm |
Elongation at break | 20 % |
Min./max. processing temperature | -5 to 35 °C |
Min./max. temperature resistance | -10 to 75 °C |
Shelf life from production/conditions | 15 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |