Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plasterboard plug W-GS assortment - DRYWLDWL-SYSKO-(W-GS)-401PCS
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/rdshwjGjOSw

Plasterboard plug W-GS assortment - DRYWLDWL-SYSKO-(W-GS)-401PCS - 1

Plasterboard plug W-GS assortment

Gypsum plasterboard anchor assortment, W-GS Sysko
DRYWLDWL-SYSKO-(W-GS)-401PCS
SYSTEMKOFFER

Art.-no. 5964090301
EAN 4046777718904
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

401 pieces in system case 4.4.1. For secondary attachments in gypsum plasterboard/fibreboard panels and lightweight panels.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

401 PCS

Plasterboard plug W-GS assortment including:
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-4COMP

Description:
Number of compartments: 4 PCS; Compartment width x compartment depth x compartment height: 100 x 155 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
ASSY<SUP>®</SUP> 3.0 zinc-plated blue chipboard screw
200 x
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-PANHD-WO-AW20-(A3K)-4,5X35/32,0

ASSY 3.0
Description:
4,5x35
Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.
Quantity: 200 x
1 x
Short screwdriver with AW tip

SCRDRIV-AW-KNIRPS-AW20X25

ZEBRA
Description:
AW20 x 25
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
Quantity: 1 x
100 x
Gypsum plasterboard anchor W-GS type K with reinforced centring point

DWL-(W-GS/K)-PLA-14,5X33

Description:
14,5x33
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
Quantity: 100 x
100 x
Plasterboard plug W-GS Type ZD made from die-cast zinc

DWL-(W-GS/Z)-ZD-14,5X33

Description:
14,5x33
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information