Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plasterboard plug W-GS Type ZD made from die-cast zinc

Plasterboard plug W-GS
DWL-(W-GS/Z)-ZD-14,5X33

Art.-no. 09032521

EAN 4053479244327

-,--
price per selected packing unit
| Individual prices for customers after login
Plasterboard plug W-GS Type ZD made from die-cast zinc

Art.-no. 09032521

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
  • High die-cast zinc quality

  • Attachment via mechanical interlock

  • Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw

  • The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood screws or chipboard screws

  • The plasterboard plug and the screw can be inserted with the same bit

  • The lathe centre enables easy positioning and drilling into the panel

  • For installation, we recommend the ASSY®-D screw
Notice
  • To attach the component, use the ASSY®-D 4.5 mm ∅ screw or a wood/particle board screw without drill tip, counter thread or ring thread

  • Type Z/L recommended for use on double panelling
Application area

Coat rails

cable ducts
Hand towel rail

Press anchor tips into attachment surface

Screw in anchor until flush

Mount component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For attaching light components to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm ∅ screw

  • Use in damp areas in combination with a stainless steel screw

  • Can be used with every 1/4 inch drive bit

Type description

W-GS/ZD

Anchor length (l)

33 mm

Material

Die-cast zinc

Required particle-board screw diameter

4.5 mm

Hole diameter in component (d Bau)

6.5 mm

Minimum component thickness (d)

9.5 mm

Max. attachment height (d a) - condition

Dependent on screw length

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Edge clearance (a r)

50 mm

Centre-to-centre distance (a)

100 mm

Performance data
Anchor type Type Z Type Z/L
Recommended
tensile load
Gypsum plasterboard d ≥ 12.5 mm Frec [kN] 0,1 0,1
Gypsum plasterboard d ≥ 25 mm 0,1 0,12
Gypsum fibreboard 0,12 0,12
Recommended shear load Gypsum plasterboard d ≥ 12.5 mm Frec [kN] 0,12 0,12
Gypsum plasterboard d ≥ 25 mm 0,15 0,15
Gypsum fibreboard 0,15 0,15
Characteristic values
Axis distance a ≥ [mm] 100
Edge distance ar ≥ [mm] 50
Minimum member thickness d ≥ [mm] 9,5
Thread dia. screw dGew [mm] 4,5 4,5 4.5-5
Hole diameter in component dcon [mm] 6,5
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X40/34

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X40/34

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X45/39

For use with plastic anchors
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information