Plaster strips, long
Long plaster strips for plaster dispenser
PLST-L120XW20MM-30PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Particularly suitable for finger injuries
Plasters can be wrapped around the finger several times as they are particularly long
- A flexible, skin-coloured fabric plaster
- The plasters are individually packed and immediately ready for use after removal from the dispenser
- These plasters are suitable for single use as well as for refilling plaster dispensers
Datasheets(X)
- Wide range of uses: for work, hobbies and leisure
- The adhesive bandages can be used to cover and protect smaller wounds such as cuts, scratches or abrasions.
Number of pieces | 30 PCS |
Plaster length | 120 mm |
Plaster width | 20 mm |
Shelf life from production/conditions | 48 Month / at room temperature |