Plaster strips, detectable Blue, containing metal
Plaster refill blue detectable
PLST-MET-DETECTABLE-L70XW25MM-45PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rapid first aid for minor injuries
- Individually packaged, flexible fabric plasters
- Suitable for refilling a plaster dispenser or for stand-alone use
- Contents: 45 plaster strips
- Flexible application: For work, hobby and leisure
- The plasters are individually wrapped and ready for immediate use after removal from the dispenser
- These patches are suitable for single use as well as for refilling plaster dispensers
Datasheets(X)
Number of pieces | 45 |
Plaster length | 72 mm |
Plaster width | 25 mm |
Shelf life from production/conditions | 48 Month / at room temperature |
Thickness | 1 mm |
Colour | Blue |