Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plaster/signal cover

Plaster cover (signal cover)
PLSTCOV-F.FMO-D60MM

Art.-no. 0975010601

EAN 4024835038751

-,--
price per selected packing unit
| Individual prices for customers after login
Plaster/signal cover

Art.-no. 0975010601

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reusable - reliably protects the inside of the socket, screw domes and device screw heads when plastering
  • The signal bristles ensure that the device/connection sockets can be located afterwards

  • The soft signal bristles bend gently and prevent splashing during plastering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

60 mm

Flame-retardant

650°C

Halogen-free

Yes

Material

PE - Polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information