Plain washers - large series ISO 7093-1 stainless steel A5 1.4571 plain
ISO 7093-1 plain A5 stainless steel 1.4571
WSH-ISO7093/1-(1.4571)-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Dicke (h1) | 2.5 mm |
Standards | ISO 7093-1 |
Matière | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Finition | Plain |
Design | Large version |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)