Plain steel packing tape
Steel packing tape
STPCKTPE-400M-25KG-ROLL-16MMX0,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width of band | 16 mm |
Thickness of tape | 0.5 mm |
Barrel length | 400 m |
Tensile fracture load | 650 N |
Product weight (per item) | 1000.000 g |
Internal diameter of ring | 300 mm |
External diameter of ring | 600 mm |
Breaking elongation | 3 % |