Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Piston plug WIT-VS for ensuring that mortar-filled drill holes contain no air bubbles

Piston plug WIT-VS
PSTNPLG-(WIT-VS)-40MM

Art.-no. 0903488061
EAN 4058794995237
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
Piston plug WIT-VS, suitable injection systems:


  • WIT-UH 300, Option 1

  • WIT-UH 300, REBAR

  • WIT-VM 250, Option 1

  • WIT-VM 250, REBAR

  • WIT-PE 1000, Option 1

  • WIT-PE 1000, REBAR

  • WIT-PE 500, Option 1

  • WIT-PE 500, REBAR

  • WIT-Nordic, Option 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WIT-VS

Nominal drill hole diameter

40 mm

Suitable for rod diameter

32 mm

Colour

Black

Suitable extension

WIT-MV 10
WIT-MV 16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information