Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pistol grip ratchet magazine screwdriver, set 2 8 pieces

Pistol grip, multi-bit screwdriver set 2
SCRDRIV-MULTIBIT-PIST-RTCH-LED-VAR2-8PCS
ZEBRA

Art.-no. 06136402
EAN 4048539715022
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
Consists of a pistol grip ratchet multi-bit screwdriver with LED light and 7 bits

High-performance ratchet screwdriver


  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. torque of 40 Nm


2C grip for optimum ergonomic work


  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle


LED technology


  • Working area is always well lit, lights the screw directly


Light: 2 bright LEDs, battery LR41 4.5 V



Blade: Short bit holder blade with magnet, brushed chromium-plated



Output: DIN 3126-D 6.3



Contents: 8 pcs.


  • 1 pistol grip ratchet magazine screwdriver with LED light (empty)

  • 1 bit each of AW 10; AW 20; PZ 1; PZ 2; TX 10; TX 20; slotted 0.8 x 5.5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Number of bits

6 PCS

Blade width (A1)

10 mm

Ratchet diameter (A2)

37 mm

Handle width (A3)

40 mm

Blade length (B)

25 mm

Ratchet length (C)

26 mm

Handle length (D)

113 mm

Pistol grip ratchet magazine screwdriver, set 2 8 pieces including:
1 x
Pistol grip ratchet magazine screwdriver without bits

SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY

ZEBRA
Description: Screwdriver with magazine, 2C pistol handle, LED light and ratchet function
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
0.8 x 5.5 mm; Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1
Short bit for POZIDRIV screws
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2
Short bit for POZIDRIV screws
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
10
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
20
Quantity: 1 x