Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pirate trousers Cetus

Pirate trousers Cetus
PIRATE PANTS CETUS BLACK 62

Art.-no. M413147443

EAN 4251596879471

-,--
price per selected packing unit
| Individual prices for customers after login
Pirate trousers Cetus

Art.-no. M413147443

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In a practical ¾-length, the pirate trousers offer maximum comfort for working on warmer days. They allow more comfortable working when kneeling compared to shorts thanks to the option of knee pockets.
  • Scratch-free clothing with buttons and zips made from plastic

  • Five outer pockets, two pen pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material

  • ID card holder

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRHL0 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

62

Size FR/ES/PT/BE

56

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information