Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pipe trap Polypropylene white

Pipe trap
DRNWB-PIPESIPHON-PLA-5/4INX32MM
TOPDRAIN

Art.-no. 0888800001
EAN 4024835769044
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
For many installation situations

Practical, pre-assembled drain fitting with escutcheon for washbasins


  • Suitable for standard 1 1/4 inch connection and DN 32 outlet

  • The adjustment range from 150 to 225 mm allows for precise, easy installation vertically

  • Complete with immersion pipe, wall pipe and matching escutcheon

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Connection thread

    1 1/4 inch

    Nominal width of DN outflow

    DN 32

    Min./max. temperature resistance

    0 to 100 °C

    Max. short-term temperature resistance

    130 °C

    Resistance against

    Household cleaning products

    Min./max. height (H1)

    150-225 mm

    Height 2 (H2)

    104 mm

    Length (L)

    270 mm

    Additional accessory:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    Immersion pipe for trap Polypropylene white

    AY-SUBMERGIBLE-DRNWB-5/4IN-(300MM)-DN32

    TOPDRAIN
    For extending traps
    x 1 pcs
    Space-saving elbow for washbasin/sink Polypropylene white

    SPCESVRTRP-1 1/4IN-(250MM)-DN32

    For more free space under washbasin/sink
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
    Spare parts for this product:
    Seal set 6 pieces, plastic

    SEAL-SET-6PCS

    For all common wastewater fittings
    x 1 pcs
    Union nut Polypropylene white

    UNNUT-1 1/4IN

    For connecting outlet components
    x 5 pcs
    Rosette set 4 pieces, white polypropylene

    ROS-DN32-(FLAT/HIGH)-SET-4PCS

    For wall connections