Pipe spacer clip, hot-dip zinc-plated
Pipe spacer clip, hot-dip zinc-plated
CLIP-SPCE-HDG-CND-EN40
Art.-no. 0971601640
EAN 4061975221100
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With stainless steel M5 x 16 mm pan head screws
- With slot
Datasheets(X)
For routing (single-point attachment) rigid hot-dip zinc-plated pipes Stapa-Steck-WESF or Stapa-Gewinde-WESF
Nominal size | 40 |
With connection mechanism (vertical) | No |
Elongated hole length | 10 mm |
Elongated hole width | 6.5 mm |
Min./max. temperature resistance | -45 to 400 °C |
Material | Steel |
Halogen-free | Yes |
Silicone-free | Yes |