Pipe rivet
DIN 7340 copper, shape B
RIV-DIN7340-CU-B-3X0,5X12
Art.-no. 0926053312
EAN 4024835710138
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Copper |
Surface | Plain |
Form | B |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.6 mm |
Length (l1) | 12 mm |
Product weight (per item) | 0.300 g |
Wall thickness (s) | 0.5 mm |
DIN | 7340 |
