Pipe rivet
DIN 7340 copper, shape A
RIV-DIN7340-CU-A-2,5X0,3X6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Copper |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 2.5 mm |
Head diameter (d2) | 4 mm |
Head height (k1) | 0.5 mm |
Length (l1) | 6 mm |
Product weight (per item) | 0.124 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |