Pipe rivet
DIN 7340 nickel-plated brass, shape B
RIV-DIN7340-BRS-B-(E2J)-2,5X0,3X9
Art.-no. 0926367209
EAN 4038898039013
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Brass |
Surface | Nickel plated |
Form | B |
Nominal diameter (d1) | 2.5 mm |
Head diameter (d2) | 4 mm |
Head height (k1) | 0.5 mm |
Length (l1) | 9 mm |
Product weight (per item) | 0.174 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |