Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pipe rivet

DIN 7340 A2 stainless steel, shape B
RIV-DIN7340-A2-B-6X0,75X4

Art.-no. 0931166304
EAN 4038898446941
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
DIN 7340 A2 stainless steel, shape B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Surface

Plain

Form

B

Nominal diameter (d1)

6 mm

Head diameter (d2)

9 mm

Head height (k1)

1.1 mm

Length (l1)

4 mm

Product weight (per item)

0.680 g

Wall thickness (s)

0.75 mm

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information