Pipe rivet
DIN 7340 A2 stainless steel, shape B
RIV-DIN7340-A2-B-6X0,75X4
Art.-no. 0931166304
EAN 4038898446941
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel |
Surface | Plain |
Form | B |
Nominal diameter (d1) | 6 mm |
Head diameter (d2) | 9 mm |
Head height (k1) | 1.1 mm |
Length (l1) | 4 mm |
Product weight (per item) | 0.680 g |
Wall thickness (s) | 0.75 mm |
DIN | 7340 |