Pipe nut with pipe thread
DIN 431 steel 14H plain, shape B
NUT-PIP-PIPTHR-DIN431B-14H-G1/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Standards | DIN 431 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | G 1/4 in |
External drive (s1) | WS21 |
Height (m1) | 6.48 mm |
Width across corners | 22.78 mm |
Datasheets (0)
Certificates/ Documents (0)