Pipe nut with pipe thread DIN 431, A2 stainless steel, plain
DIN 431 plain A2 stainless steel
NUT-PIP-PIPTHR-DIN431-WS46-A2-B-1IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Standards | DIN 431 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | G 1 in |
External drive (s1) | WS46 |
Height (m1) | 10 mm |
Width across corners | 50.85 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt