Pipe nut with pipe thread DIN 431, A2 stainless steel, plain
DIN 431 plain A2 stainless steel
NUT-PIP-PIPTHR-DIN431-WS36-A2-B-3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Standards | DIN 431 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | G 3/4 in |
External drive (s1) | WS36 |
Height (m1) | 9 mm |
Width across corners | 39.55 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt