Pipe fastening eyes
Pipe fastening eyes
SUSPSYS-EYE-PIPEHANGER-INTTHR-M8
Art.-no. 086211837
EAN 4011231793032
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For secondary attachments only
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Die-cast zinc should not be heated above 80°C.
Datasheets(X)
- Suspension of perforated steel strips possible by screwing on the mounting eye when laying pipelines with mounting rail
- Suspension of mounting rails, hammer-head screws, mounting eyelets, perforated steel strips
![]() | |
Material | Die-cast zinc |
Length (L) | 37 mm |
Width (B) | 22.5 mm |
Diameter of hole (RL) | 12 mm |
Connection thread (G) | M8 |
Sustainability | Resources, Pollutants / Emissions |
Resilience in straight line | 2 kN |
