Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pipe fastening clamp DIN 3016, shape D, A2 stainless steel, EPDM, BASIC-Line

Pipe and fastening clamp A2/EPD BASIC-line
PIPCLMP-DIN3016D-W4-B15MM-D8MM

Art.-no. 495078 15
EAN 8426241420155

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For the easy attachment of hoses, cables and pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

15 mm

Nominal diameter (D)

8 mm

Flange hole (d1)

M6

Standards

DIN 3016

Material

Stainless steel A2, 1.4301

Surface

Plain

Material of rubber profile

EPDM

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information