Pipe fastening clamp DIN 3016, shape D, A2 stainless steel, EPDM, BASIC-Line
Pipe and fastening clamp A2/EPD BASIC-line
PIPCLMP-DIN3016D-W4-B12MM-D6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width (B) | 12 mm |
Nominal diameter (D) | 6 mm |
Flange hole (d1) | M5 |
Standards | DIN 3016 |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Material of rubber profile | EPDM |