Pipe fastening clamp Multifix
Pipe and fastening clamp Multifix A4/EPDM
PIPCLMP-RSGU-RBR-W5/A4-32/20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The fastening clamp with rubber profile
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against seepage
- Sound absorbing
- Good resistance to friction, alcohol, acids, and bases
Datasheets(X)
For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.
Width (B) | 20 mm |
Nominal diameter (D) | 32 mm |
Flange hole (d1) | M8 |
Distance centre of pipe to centre of hole (S) | 30.5 mm |
Standards | DIN 3016 |
Material | Stainless steel A4 |
Surface | Plain |
Material of rubber profile | EPDM |
Colour of rubber profile | Black |
Shore A hardness | 70 |
Min./max. temperature resistance | -40 to 120 °C |