Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pipe cutters with corrugated pipe cutting system

Pipe cutters with corrugated pipe cutting system
PIPSHRS-CORPIP-CUT-SYS-270X85X28MM

Art.-no. 071507 800
EAN 4065746691642
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
Especially suitable for cutting plastic composite pipes with an outer diameter of up to 26 mm
  • Stable design made of high-pressure die-cast magnesium, particularly light

  • With four guide rollers mounted on needle bearings

  • Ergonomically designed handle with soft grip

  • Articulated lever mounted on needle bearings enables quick cutting in a single cut

  • Automatic blade retraction

  • Integrated protective corrugated pipe cutter makes it possible to cut the protective corrugated pipe (18-35 mm) without damaging the inner pipe

  • With four three-edged blades, all of which feature a non-stick PTFE coating

  • One-hand locking mechanism enables the cutters to be transported safely and protects the blade
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. cutting capacity in plastic pipe

0-26 mm

Length (L)

270 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blade for pipe cutters with corrugated pipe cutting system

BLDE-SPRE-(F.PIPCTR-071507 800)

Especially suitable for cutting plastic composite pipes with an outer diameter of up to 26 mm