Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIPP® solid pipe clamp

Pipe clamp TIPP solid
PIPCLMP-MASSIV-M16-(193-203MM)
TIPP

Art.-no. 0543215193
EAN 4046778025223
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
Two-screw clamp

Two threaded plugs for improved adjustment to pipe dimensions


Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.



Optimum guarantee against slipping


Pre-mounted rubber insert



Rubber insert


  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Not resistant to oils, greases and fuels


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction

Min./max. grip range (ØD)

193-203 mm

Length (L)

279 mm

Connection thread (G)

M16

Metal-band width (BM)

40 mm

Metal belt thickness (tM)

4 mm

Permissible load

6.666 kN

Material

Sheet steel

Min./max. temperature resistance

-30 to 100 °C

Weight

1190 g

Material of sound insulation

EPDM - Ethylene propylene diene terpolymer natural rubber

Ultraviolet resistance

Yes

Halogen-free

Yes

Resistance against

Ozone
Aging
Diluted acids and lyes
Alcoholic solutions

Chlorine-free

Yes

Silicone-free

Yes

Surface

Zinc plated

Thread type

Metric thread

Thread type x nominal diameter x screw length

M12 x 40 mm

Building material class

B2 - Normally inflammable

Sustainability

Ressource-saving
Low-emission/low-pollution

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information