TIPP® solid pipe clamp
Pipe clamp TIPP solid
PIPCLMP-MASSIV-M16-(138-144MM)
TIPP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two threaded plugs for improved adjustment to pipe dimensions
Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.
Optimum guarantee against slipping
Pre-mounted rubber insert
Rubber insert
- Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
- Ageing-resistant in accordance with DIN 53508
- Not resistant to oils, greases and fuels
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.
Datasheets(X)
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction
Min./max. grip range (ØD) | 138-145 mm |
Length (L) | 221 mm |
Connection thread (G) | M16 |
Metal-band width (BM) | 40 mm |
Metal belt thickness (tM) | 4 mm |
Permissible load | 6.666 kN |
Material | Sheet steel |
Min./max. temperature resistance | -30 to 100 °C |
Weight | 941 g |
Material of sound insulation | EPDM - Ethylene propylene diene terpolymer natural rubber |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Resistance against | Ozone |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter x screw length | M12 x 40 mm |
Building material class | B2 - Normally inflammable |
Sustainability | Ressource-saving |