Pipe clamp TIPP® Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation
Pipe clamp TIPP Smartlock 2 GS with rubber insert
PIPCLMP-(SMRTLOCK/2GS)-M8/M10-(11-15)
TIPP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two threaded plugs for improved adjustment to pipe dimensions
Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead
Locking notches on both sides to prevent screws being lost
Hexagon head clamping screws (10 mm) and additional inside drive
Up to clamping range 26-28 mm M6x25 mm, all other dimensions M6x30 mm
Profile rubber for excellent sliding properties of pipes during pre-mounting
B2 fire rating does not form burning droplets
Combination nut connection M8/M10, 13 mm, welded at 4 points
Sound insulation in line with DIN 4109
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For fastening pipes in domestic and heating system installations
Min./max. grip range (ØD) | 11-15 mm |
Length (L) | 49 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Permissible load | 1.2 kN |
Material | Steel |
Min./max. temperature resistance | -40 to 120 °C |
Weight | 55 g |
Fire protection certified | Yes |
Material of sound insulation | EPDM - Ethylene propylene diene terpolymer natural rubber |
Suitable for DIN EN 10255 steel pipe | 1/4 inch |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!