Pipe cable lug with narrow flange
Tubular cable lug small flange
TUBCBLLUG-NRRWFLG-CU-(J2N)-M16-240SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For switchgear assemblies with a small connection area
The fitter must check the inserted cable (using a pull-out test, if required).
- For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
- For round-pressed sector-shaped cables
![]() | |
Wire cross section | 240 mm² |
Flange hole | M16 |
Wire diameter (d1) | 21 mm |
Diameter of hole (d2) | 17 mm |
Distance between sleeve end and centre of hole (e) | 69 mm |
Sleeve length (a) | 35 mm |
Width (b) | 30 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt