Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pipe cable lug with narrow flange

Tubular cable lug small flange
TUBCBLLUG-NRRWFLG-CU-(J2N)-M12-150SMM

Art.-no. 5633315012

EAN 4056807779966

-,--
price per selected packing unit
| Individual prices for customers after login
Pipe cable lug with narrow flange

Art.-no. 5633315012

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard (similar to DIN)
  • For switchgear assemblies with a small connection area
Notice

The fitter must check the inserted cable (using a pull-out test, if required).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5

  • For round-pressed sector-shaped cables

Wire cross section

150 mm²

Flange hole

M12

Wire diameter (d1)

16.5 mm

Diameter of hole (d2)

13 mm

Distance between sleeve end and centre of hole (e)

57 mm

Sleeve length (a)

29 mm

Width (b)

20 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stripping knife AM 280

WRESTRKNFE-HOKBLDE-AM280-(8-28MM)

Soft-component inserts on strap and handle guarantee maximum grip
x 1 pcs
Cable sheath slitter

CBLSHTHCTR-219GR

For removing all insulation layers from cables of ∅ ≥25 mm external.
x 1 pcs
Mechanical manual crimping pliers WK 22 for replaceable half-shell crimping inserts, width 22 mm

HNDCRMPTL-MECH-(6-300SMM)

x 1 pcs
Hydraulic crimping tool, WHK 60/22 for half-shell crimping inserts, width 22 mm

CRMPTL-HYDR-WHK60/22-(6-300SMM)

x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-150SMM

22 mm wide
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information