Pipe cable lug with inspection hole
Tubular cable lug with inspection hole (common)
TUBCBLLUG-INSPHO-CU-(J2N)-M4-2,5SMM
Art.-no. 0967600360
EAN 4038898065708
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The user must check the inserted cable (by means of a pull-out test, if necessary).
Datasheets(X)
For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
For round-pressed sector-shaped cables
![]() | |
Wire cross section | 2.5 mm² |
Flange hole | M4 |
Wire diameter (d1) | 2.40 mm |
Diameter of hole (d2) | 4.30 mm |
Distance between sleeve end and centre of hole (e) | 17.90 mm |
Sleeve length (a) | 8 mm |
Width (b) | 7.50 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
