Pipe cable lug flex
Tubular cable lug for fine-stranded conductors
TUBCBLLUG-FINESTR-M6-10SMM
Art.-no. 0967200601
EAN 4038898093664
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Widened sleeve for easy cable routing
- For fine-stranded conductors from CU-ETP in accordance with EN 13600
- Electro-tin plated, with inspection hole
- Heat resistant up to +125°C
Datasheets(X)
Wire cross section | 10 mm² |
Flange hole | M6 |
Wire diameter (d1) | 5.5 mm |
Diameter of hole (d2) | 6.4 mm |
Distance between sleeve end and centre of hole (e) | 28.5 mm |
Sleeve length (a) | 14 mm |
Width (b) | 12 mm |
Max. temperature resistance | 125 °C |
Material | Copper |
Surface | Tin plated |