Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM
PIPCLMP-RSGU-EPDM-BLACK-W20MM-D24MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against water intrusion
- Sound-absorbing
Resistant to:
- Abrasion (good)
- Weathering (very good)
- Ozone (very good)
- Ageing (very good)
- Light (good)
- Alcohol (good)
- Acids (good)
- Alkaline solutions (good)
Datasheets(X)
For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine mounts, bodywork, beams, assemblies, machines etc.
Width (B) | 20 mm |
Nominal diameter (D) | 24 mm |
Flange hole (d1) | M8 |
Distance centre of pipe to centre of hole (S) | 26.5 mm |
Standards | DIN 3016 |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | EPDM |
Colour of rubber profile | Black |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -40 to 120 °C |