Pine tree clip with rough pine tree shape
FIRTREECLIP-FIAT-PLUG-BLACK-D7,5
Art.-no. 0500025206
EAN 4047376890480
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation.
- Tight fit in the component.
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 3.00-12.00 mm |
Head diameter (A) | 15.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 12.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco |
Corresponds to original spare part number | 4274360 |
Installation location | Universal |
Type of vehicle | Universal |
