Pine tree clip with large gradation
Coarse-rib push-in rivet
FIRTREECLIP-MB-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.90-8.10 mm |
Min./max. attachment thickness | 3.00-7.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 2.75 mm |
Length below head (C) | 12.50 mm |
Colour | Black |
Material | LDPE - Low density polyethylene |
Suitable for vehicle manufacturer | Audi, Volkswagen, Mercedes-Benz, Opel/Vauxhall |
Corresponds to original spare part number | 1918671999B9, A0009974686 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
