Pine tree clip with large gradation
Coarse-rib push-in rivet
FIRTREECLIP-MB-BLACK
Art.-no. 0500132300
EAN 4047376890831
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.00-7.20 mm |
Min./max. attachment thickness | 7.50-22.50 mm |
Head diameter (A) | 30.00 mm |
Head height (B) | 4.00 mm |
Length below head (C) | 30.00 mm |
Colour | Black |
Material | LDPE - Low density polyethylene |
Suitable for vehicle manufacturer | Mercedes-Benz, Renault |
Corresponds to original spare part number | A0019971386, 5000355136, A0009974886 |
Installation location | Interior, Universal |
Type of vehicle | Universal |
