Pine tree clip with large gradation
Coarse-rib push-in rivet
FIRTREECLIP-FIAT-INCOV-W10-D24
Art.-no. 050013203
EAN 4054458497499
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 9.00-9.00 mm |
Min./max. attachment thickness | 5.50-19.50 mm |
Head diameter (A) | 24.00 mm |
Head height (B) | 4.00 mm |
Length below head (C) | 25.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco |
Corresponds to original spare part number | 14568887 |
Installation location | Interior |
Type of vehicle | Universal |
