Pine tree clip with freestanding design
Ribbed push-in rivet quartered
FIRTREECLIP-OPEL-COVER-PLA-BLACK-D14,0
Art.-no. 05009396
EAN 4045989364473
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.00-7.20 mm |
Min./max. attachment thickness | 3.00-7.00 mm |
Head diameter (A) | 14.00 mm |
Head height (B) | 1.60 mm |
Length below head (C) | 12.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Opel/Vauxhall |
Corresponds to original spare part number | A0009912895, 2344879, 90152926 |
Installation location | Engine compartment, Universal |
Type of vehicle | Universal |
