Pine tree clip with freestanding design
Ribbed push-in rivet quartered
FIRTREECLIP-HONDA-PLA-BLACK-HDD17,5
Art.-no. 0500785016
EAN 4047376892163
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 7.90-8.10 mm |
Min./max. attachment thickness | 2.00-8.50 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 14.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91606SE3003 |
Installation location | Bodywork |
Type of vehicle | Universal |
